ELECOM Keyboard wireless Bluetooth radio quiet antibacterial full keyboard

Sebelum PPN:
Rp539.900
Spesifikasi
Applicable StandardBluetooth 5.1 Class2
Battery LifeEstimated when using alkaline batteries 1.5 years * Assuming 8 hours of computer operation per day
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Included AccessoriesSingle 4 form alkali dry cell * 2 for operation check
Key TypeMembrane
Key layout109 key + 9 key (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 440 *Batteries not included
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 442.8 x 139.8 x 26.8 (without stand), 442.8 x 139.8 x 35.3 (with stand)
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries
Suitable ModelsWindows OS, macOS, Chrome OS, iOS, iPadOS, Android OS equipped machines that support Bluetooth (R) HOGP profile
Supported OSWindows 11, Windows 10, Windows 8.1, macOS Big sur (11), Android11, iOS14, iPad OS14, Chrome OS (It may be necessary to update to the latest version of each OS or install a service pack. Please check the correspondence table for the latest information.)
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Authentic silent design! Supports multi-pairing with 3 units, and supports comfortable operation by automatically switching to the optimal input mode for smartphones, tablets, and PCs. In addition, the antibacterial Bluetooth and silent full keyboard add peace of mind to daily computer operations.

Ulasan Produk

Tidak ada ulasan