ELECOM Keyboard Wireless Bluetooth Membrane Wireless Antibacterial Thin Wireless Keyboard Mini Keyboard

Sebelum PPN:
Rp539.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2
Battery LifeApproximate battery life when using alkaline batteries: Approximately 8 months *Assuming 8 hours of computer use per day
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Included AccessoriesAAA alkaline batteries for operation check x 1
Key TypeMembrane
Key layout92 keys (Japanese layout) * Kana input is not supported on iOS and iPad OS.
Key pitch (mm)19
Key stroke (mm)2.5
Mass (g)[Keyboard body] Approx. 455 *Batteries not included
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 360.6 x 142.5 x 25.6 (without stand), 360.6 x 142.5 x 34.1 (with stand)
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
Suitable ModelsWindows OS, Android OS, macOS, iOS, iPad OS equipped machines that support Bluetooth (R) HOGP profile
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial specifications that add peace of mind to daily computer operations! Bluetooth ; 5.0 thin tenkeyless keyboard equipped with a 3-device switching function that can be connected to multiple smartphones, tablets, and computers.

Ulasan Produk

Tidak ada ulasan