ELECOM Keyboard Wireless Bluetooth Membrane Wireless Antibacterial Thin Wireless Keyboard Full Keyboard
Spesifikasi
| Applicable Standard | Bluetooth 5.0 Class2 |
|---|---|
| Battery Life | Approximate battery life when using alkaline batteries: Approximately 8 months *Assuming 8 hours of computer use per day |
| Color | Black |
| Communication Protocol | GFSK method |
| Compatible Profile | HOGP(HID Over GATT Profile) |
| Frequency Band | 2.4GHz band |
| Included Accessories | AAA alkaline batteries for operation check x 1 |
| Key Type | Membrane |
| Key layout | 109 keys (Japanese layout) * Kana input is not supported on iOS and iPad OS. |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 2.5 |
| Mass (g) | [Keyboard body] Approx. 515 *Batteries not included |
| Number of Connections | 3 units |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Keyboard: 441.5 x 127.6 x 25.0 (without stand), 441.5 x 127.6 x 33.5 (with stand) |
| Power Supply | [Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery |
| Suitable Models | Windows OS, Android OS, macOS, iOS, iPad OS equipped machines that support Bluetooth (R) HOGP profile |
| Type of Connection | Bluetooth (R) wireless system |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An antibacterial specification that adds peace of mind to daily computer operations! Bluetooth ;
Ulasan Produk
Tidak ada ulasan




















































































































































