ELECOM Keyboard Wireless 2.4GHz Membrane Type with Numeric Keypad Wireless Washable (IPX5) High Durability Design Antibacterial [Windows 11 Mac Chrome] Compatible

Sebelum PPN:
Rp949.900
Spesifikasi
Battery LifeEstimated battery life when using alkaline batteries: 8 months *Assuming 8 hours of computer use per day
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB-A male
Frequency Band2.4GHz band
Included AccessoriesAAA alkaline batteries for operation check x 1
InterfaceUSB
Key TypeMembrane
Key layout109 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 498 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 436.6 x 148.7 x 26.7 (excluding stand), 436.6 x 148.7 x 34.7 (with stand), Receiver: 19.8 x 15.4 x 6.8
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
SizeFull
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, macOS Monterey (12), Chrome OS * It may be necessary to update to the latest version of each OS or install a service pack. * Please check the correspondence table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For daily dirt and small dust removal! IPX5 compatible waterproof design and design that floats the key top allows smooth washing with water. It is a wireless type waterproof and antibacterial full keyboard that adds peace of mind with antibacterial processing.

Ulasan Produk

Tidak ada ulasan