ELECOM Keyboard Wireless 2.4GHz Membrane type Compact size Wireless USB Antibacterial Thin Mini Keyboard

Sebelum PPN:
Rp479.900
Spesifikasi
Battery LifeApproximate lifespan when using alkaline batteries: Approximately 2 years *Assuming 8 hours of computer use per day
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB (A) male
Frequency Band2.4GHz band
InterfaceUSB
Key TypeMembrane
Key layout92 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2.5
Mass (g)[Keyboard body] Approx. 455 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 360.6 x 142.5 x 25.6 (excluding stand), 360.6 x 142.5 x 34.1 (with stand), Receiver: 19.5 x 15.8 x 6.5
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
SizeTenkeyless
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *You may need to update to the latest version of your OS or install a service pack. *Please check the compatibility table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial design adds peace of mind to daily computer operations! A thin wireless tenkeyless keyboard that feels crisp and light and can be used by simply inserting the receiver into your PC. It complies with the antibacterial test set by the Japan Standards Association (JSA), and has antibacterial specifications that suppress or inhibit the growth of bacteria on the surface. This is a thin keyboard with a key design that provides a crisp and light feel. The weight when pressing the keys is approximately 18% lighter than the manufacturer's conventional products, allowing you to enter keys with less force. *Compared to TK-FDM075TBK Adopts a thin key with a key stroke of 2.5mm to realize quick key input. The thinnest part is approximately 12.7mm, making it a stylish and thin design. This is a standard Japanese layout keyboard that complies with JIS standards and is easy to type on. The large enter key and independently placed special keys such as Delete and Insert make typing more comfortable and less likely to cause incorrect input. Equipped with 12 types of multi-function keys that allow you to execute functions such as web browsers and media players simply by pressing dedicated keys. It uses a micro receiver the size of a 1 yen coin, and is a wireless connection type that can be used immediately by simply inserting it into a computer's USB port. The receiver can be stored on the back of the main unit. It can be used with one AAA battery and can be used for about 2 years without replacing the battery. (Estimated operating time when using alkaline batteries *Test values in the manufacturer's environment, not guaranteed values.) Equipped with a power switch that prevents battery consumption when not in use. It has an LED lamp that informs you of the remaining battery level. It is a compact type without a numeric keypad that allows you to effectively use the space around your desk. It uses a membrane system that supports the key tops with a rubber dome. The 19mm key pitch allows for comfortable typing. Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that helps ensure a firm key touch.

Ulasan Produk

Tidak ada ulasan