ELECOM Keyboard Wired USB Type C Pantograph Compact Chromebook with Numeric Keypad WWCB Certification Antibacterial

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB Type-C (TM) Male
InterfaceUSB
Key TypePantograph
Key layout99 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)1.4
Mass (g)Approximately 300 *including cable
Outer Dimensions, Width W x Depth D x Height H (mm)344.7x118.3x20.3
Power Supply MethodUSB bus power
SizeCompact
Suitable ModelsChromebook with USB Type-C (TM) terminal
Supported OSChrome OS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make your Chromebook more comfortable! With a specially designed keyboard that has acquired "Works With Chromebook", you can input smoothly. In addition, a wired thin compact keyboard with a numeric keypad that is convenient for spreadsheet tools.

Ulasan Produk

Tidak ada ulasan