ELECOM Keyboard Wired USB connection Ultra-thin Scissor-type Mini size

Sebelum PPN:
Rp519.900
Spesifikasi
Cable Length (m)1.5
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
Included AccessoriesUser's manual x 1
InterfaceUSB
Key TypePantograph
Key layout83 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)Approximately 394 yen (including cable)
Outer Dimensions, Width W x Depth D x Height H (mm)289.2x127.5x21.2
Power Supply MethodUSB bus power
SizeMini
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP, macOS HighSierra (10.13) *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin design with a thinnest part of 6.5 mm that is as beautiful as a single plate! A thin wired mini keyboard that realizes a solid keystroke feeling while being thin by incorporating an iron plate under the key top.

Ulasan Produk

Tidak ada ulasan