ELECOM Keyboard Wired USB connection Membrane type Compact size

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
InterfaceUSB
Key TypeMembrane
Key layout92 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2.5
Mass (g)Approximately 469 * including cable
Outer Dimensions, Width W x Depth D x Height H (mm)360.6 x 142.5 x 25.6 (excluding stand), 360.6 x 142.5 x 34.1 (when stand) * Excluding cable
Power Supply MethodUSB bus power
SizeTenkeyless
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 10, Windows 8.1, Windows 7, Windows XP * Updates to the latest version of each OS and installation of service packs may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crisp and light feel that speeds up key input. A wired thin compact keyboard that can be used immediately by simply plugging it into your PC. The weight when pressing the keys is approximately 18% lighter than the manufacturer's conventional products, allowing you to enter keys with less force. *Compared to TK-FCM075TBK Adopts a thin key with a key stroke of 2.5mm to realize quick key input. The thinnest part is approximately 12.7mm, making it a stylish and thin design. It uses a standard Japanese layout that complies with JIS standards and is easy to type. The large enter key and independently placed special keys such as Delete and Insert make typing more comfortable and less likely to cause incorrect input. Equipped with 12 types of multi-function keys that allow you to perform volume and media player operations with dedicated keys. It is a wired connection type that does not require batteries and can be used immediately by simply plugging it into a PC. The cable is 1.5m long, allowing for plenty of wiring for desktop PCs, etc. It is a compact type without a numeric keypad that allows you to effectively use the space around your desk. It uses a membrane system that supports the key tops with a rubber dome. The keycaps use original fonts that are stylish and easy to read. The 19mm key pitch allows for comfortable typing. Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that helps ensure a firm key touch.

Ulasan Produk

Tidak ada ulasan