ELECOM Keyboard Wired USB connection Membrane Compact size

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
InterfaceUSB
Key TypeMembrane
Key layout92 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)Approximately 527 * including cable
Outer Dimensions, Width W x Depth D x Height H (mm)364.3 x 150.8 x 33.5 (excluding stand), 364.3 x 150.8 x 42.0 (during stand) * Excluding cable
Power Supply MethodUSB bus power
SizeTenkeyless
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 10, Windows 8.1, Windows 7, Windows XP * Updates to the latest version of each OS and installation of service packs may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a JIS standard compliant standard Japanese layout that is easy to type. A wired compact keyboard that can be used immediately by simply inserting it into a PC.
* It is not a waterproof design.

Ulasan Produk

Tidak ada ulasan