ELECOM Keyboard Wired Pantograph USB Thin Compact PS5

Sebelum PPN:
Rp559.900
Spesifikasi
Cable Length (m)1.5
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
Included AccessoriesUser's manual x 1
InterfaceUSB
Key TypePantograph
Key layout104 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)Approximately 508 *including cable
Outer Dimensions, Width W x Depth D x Height H (mm)367.1x127.5x21.2
Power Supply MethodUSB bus power
SizeCompact
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP, macOS HighSierra (10.13) *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin design with a thinnest part of 6.5 mm that is as beautiful as a single plate! By incorporating an iron plate under the key top, a thin, yet solid wired keyboard that realizes a solid keystroke feeling.

Ulasan Produk

Tidak ada ulasan