ELECOM Keyboard Wired Membrane with Numeric Keypad USB Heavy Duty Wii PS5

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)1.6
Connector ShapeUSB-A male
Included AccessoriesUser's manual x 1
InterfaceUSB
Key TypeMembrane
Key layoutJapanese 108 key
Key pitch (mm)19
Key stroke (mm)4
Mass (g)About 586
Outer Dimensions, Width W x Depth D x Height H (mm)452.0 x 138.0 x 29.6 (not including stand) /452.0x138.0x41.0 (when stand)
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsWindows OS-equipped machines with USB ports, PlayStation(R)3, PlayStation(R)4, Wii, Wii U
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP *It may be necessary to update to the latest version of your OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting a highly durable key 10 million times with peace of mind! A USB connection type standard keyboard with a deep and solid key touch that is easy to input.

Ulasan Produk

Tidak ada ulasan