ELECOM Keyboard Wired Membrane High Durability Corporate RoHS Directive with Conversion Connector PS5

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)1.6
ColorWhite
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male to PS/2 (using included conversion connector)
Included AccessoriesUSB-PS/2 conversion connector x 1, User's Manual x 1
InterfaceUSB,PS/2
Key TypeMembrane
Key layoutJapanese 108 key
Key pitch (mm)19
Key stroke (mm)4
Mass (g)586 (excluding conversion connector)
Outer Dimensions, Width W x Depth D x Height H (mm)452.0 x 138.0 x 29.6 (not including stand) /452.0x138.0x41.0 (when stand)
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsWindows OS machine with USB or PS/2 port, PlayStation(R)3, Wii, Wii U
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP *It may be necessary to update to the latest version of your OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a conversion connector that can be connected to the PS / 2 port! A USB / PS2 connection type standard keyboard with a deep and solid key touch that makes it easy to input.

Ulasan Produk

Tidak ada ulasan