ELECOM Keyboard Wired Detachable Cable Mechanical (Silver Axis/Speed Linear) Compact Size [V custom] RGB Japanese Layout Tenkeyless

Sebelum PPN:
Rp2.599.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
Key TypeMechanical (silver axis/speed linear)
Key layoutJapanese sequence
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)Approx. 955 *Cable not included
Number of Keys90 keys
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 366.1 x 142.6 x 37.3 (without stand), Approx. 366.1 x 142.6 x 53.9 (with stand)
Power Supply MethodUSB bus power
Set ContentsVK310 main unit, paracord cable, replacement keycap x 2, keycap release, keycap grip sheet, cleaning cloth, V custom logo sticker
SizeTenkeyless
Suitable ModelsWindows computer equipped with a USB port
Supported OSWindows 11/10/8.1
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal, strongest. ELECOM's high-class gaming device "ELECOM GAMING V custom" series. The model "VK310S" equipped with a tenkeyless gaming keyboard RGB LED equipped with a silver axis, optimized to fit perfectly with the high-speed finger movements of gun shooting games (FPS).
Feature
Specification
Actuation point: 1.4mm, Operating pressure: 45g, Tactile pressure: None, Report rate: up to 1000Hz

Ulasan Produk

Tidak ada ulasan