ELECOM Keyboard Wired Detachable Cable Mechanical (Silver Axis/Speed Linear) 65% Size [V custom] RGB Japanese Layout Tenkeyless USB A Port x 1

Sebelum PPN:
Rp2.599.900
Spesifikasi
Cable Length (m)About 1.5
Classification65% size
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
Key TypeMechanical (silver axis/speed linear)
Key layoutJapanese sequence
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)Approx. 691 *Cable not included
Number of Keys71 keys
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 322.4 x 124.7 x 36.2 (without stand), Approx. 322.4 x 124.7 x 48.0 (with stand)
Power Supply MethodUSB bus power
Set ContentsVK300 main unit, paracord cable, replacement keycap x 6, keycap release, keycap grip sheet, cleaning cloth, V custom logo sticker
Suitable ModelsWindows computer equipped with a USB port
Supported OSWindows 11/10/8.1
Type of ConnectionUSB wired
USB Port Number1 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal, strongest. ELECOM's high-class gaming device "ELECOM GAMING V custom" series. 65% size gaming keyboard with silver axis, RGB LED equipped model "VK300S", optimized to fit perfectly with high-speed finger movements in gun shooting games (FPS).
Feature
Specification
Actuation point: 1.4mm, Operating pressure: 45g, Tactile pressure: None, Report rate: up to 1000Hz

Ulasan Produk

Tidak ada ulasan