ELECOM Keyboard Typing Practice Stickers, 4 Types, 13 x 13mm, Roman Alphabet, with Table, KEY PALETTO

Sebelum PPN:
Rp239.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)(A4)297x210x0.1
Set ContentsTyping Master Stickers 4 types x 1 each *Total of 4 stickers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Learn typing in a fun way! These KEY PALETTO Typing Master Stickers are removable and stickable on your keyboard. They provide complete support, from learning how to read the keys to mastering touch typing. Use four different stickers to suit your level of proficiency and improve your typing skills.
These stickers help you memorize the key printing, reading, and even typing finger movements. Stick them on your home keyboard or laptop and learn typing in a fun way. * Main key sticker size: 13mm x 13mm
There are four types of stickers in total. You can change the stickers to match your typing proficiency, so you can gradually improve your level.
If you are new to typing, we recommend starting with the "Black/White" keyboard. The keyboard also includes the pronunciation of the keystrokes, so you can learn the meaning and role of abbreviations, symbols, and icons.
Once you get used to typing, try using the "reading-less" stickers to focus on memorizing the key positions and finger movements. If you already know how to read the alphabet and symbols, you can start with these stickers.
On the sheets with and without pronunciation, the alphabet on the stickers is printed in lowercase. This is the same print design as the letters that are typed on the screen, preventing confusion for children who are unfamiliar with the alphabet.
Once you've mastered the basics, it's time for the ultimate touch typing challenge! "Caps & Extreme Blind" stickers come in two varieties: capital letter stickers and plain stickers. The plain stickers cover all the key printing. How far can you type by relying on memory alone? These stickers are for challengers who want to improve their typing skills.
All sheets are compatible with special keys, function keys, and other keys whose names vary depending on the operating system. Stickers are available for use with Windows, Mac, iPad, and Chromebook.
The letter keys have an easy-to-understand color scheme that is close to primary colors, making it fun for your fingers to remember how to type.
The color balance has been adjusted so that even people with color vision deficiencies who have difficulty distinguishing colors can easily distinguish between colors.
These high-quality stickers do not cause any discomfort to the touch of the keys when applied, and do not leave any sticky residue after removal.
The back of the package comes with a Roman alphabet input support card. Please cut it out, keep it, and use it when typing.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan