ELECOM Keyboard case for iPad 10.2 inch 9th/8th/7th generation with detachable Bluetooth keyboard and trackpad

Sebelum PPN:
Rp2.599.900
Spesifikasi
Battery LifeUp to approximately 21 days on a single full charge *May vary depending on usage conditions.
BluetoothBluetooth 5.2 class2
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Key TypePantograph
Key layoutJapanese sequence
Key pitch (mm)17
Key stroke (mm)1.3
Mass (g)Approx. 530 * Weight of keyboard alone: Approx. 270, Weight of case alone: Approx. 260
Number of Keys81 keys
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 255x183x20
Power SupplyBuilt-in lithium-ion secondary battery (rechargeable)
Set Contents1 x keyboard, 1 x case
SizeMini
Suitable ModelsIPad 10.2-inch (9th/8th/7th generation)
Supported OSIPad OS 17
Type of ConnectionBluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All in one. A keyboard and case for iPad 10.2 inch (9th/8th/7th generation). Compact yet highly user-friendly. Use it as a keyboard stand to improve your work efficiency on the go, and when closed, it acts as a case to protect the device.
This keyboard, stand and case can be used in a variety of ways. It is a compact yet highly user-friendly case-integrated keyboard for the iPad 10.2 inch (9th/8th/7th generation).
Carry it anywhere and do any work seamlessly. When you're out and about, you can take out your iPad and smoothly do a variety of tasks, such as creating documents and materials, watching and editing videos, drawing illustrations, and reading.
The keyboard features ergonomically designed key tops that fit your fingertips. Each key is curved to fit the curves of your fingertips, making it comfortable to type on and reducing the risk of mistyping. By subtly changing the key shape depending on the function and position, you can operate the keyboard quickly without looking at your hand.
It uses a Japanese keyboard layout customized for the iPad. With a large enter key and JIS-compliant symbol keys, you can seamlessly switch from your everyday keyboard.
Equipped with a trackpad, you can complete key input and pointing operations at your fingertips, greatly improving your work efficiency.
With 13 independent function keys, you can control the volume, media player, and more with just one touch.
The keyboard can be removed from the case for Bluetooth connection, but the case also functions as a tablet cover and stand, making it convenient to carry around.
The back of the case is equipped with a stand. The angle can be adjusted to three levels depending on your preference and the situation. The stand is made of rubber material to increase stability when typing.
When closed, the keyboard becomes a tablet cover, providing excellent protection for the screen when you're on the go.
Comes with a pen holder that can store your stylus, such as the Apple Pencil. You won't have to worry about losing your stylus in your bag.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
[Multi-function function] Yes

Ulasan Produk

Tidak ada ulasan