ELECOM Keyboard Case for 11-inch iPad Pro (M4) with Detachable Bluetooth Trackpad
Spesifikasi
| Battery Life | Up to approximately 21 days on a single full charge *May vary depending on usage conditions. |
|---|---|
| Bluetooth | Bluetooth 5.2 class2 |
| Color | Black |
| Communication Protocol | GFSK method |
| Compatible Profile | HOGP(HID Over GATT Profile) |
| Frequency Band | 2.4GHz band |
| Function | Multifunction: yes |
| Key | Pantograph |
| Key layout | Japanese sequence |
| Key pitch (mm) | 17 |
| Key stroke (mm) | 1.3 |
| Mass (g) | Approx. 530 *Weight of keyboard alone: Approx. 270, Weight of case alone: Approx. 260 |
| Number of Keys | 81 keys |
| Outer Dimensions (mm) | Width approx. 252 x depth approx. 184 x height approx. 18 |
| Power Supply | Built-in lithium-ion secondary battery (rechargeable) |
| Set Contents | 1 x keyboard, 1 x case |
| Size | Mini |
| Suitable Models | 11-inch iPad Pro (M4) |
| Supported OS | (iPadOS)iPadOS 17 |
| Type of Connection | Bluetooth(R) wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Do everything with this one case. This integrated keyboard and case is designed specifically for the 11-inch iPad Pro (M4). It's compact yet highly user-friendly. It functions as a keyboard stand to increase your productivity on the go, and when closed, it acts as a protective case.
This versatile keyboard, stand, and case is designed specifically for the 11-inch iPad Pro (M4).
Take your iPad Pro anywhere and seamlessly complete any task. Easily take it out and use it to create documents, watch and edit videos, draw, read, and more.
The keyboard features ergonomically designed keycaps that fit your fingertips. Each key is curved to fit the curves of your fingertips, making it comfortable to type on and reducing the risk of making mistakes. The key shape changes slightly depending on the function and position, allowing you to operate the keyboard quickly without looking at your hands.
The Japanese keyboard layout is customized for the iPad Pro, with a large Enter key and JIS-compliant symbol keys, allowing for a seamless transition from your everyday keyboard.
Equipped with a trackpad, key input and pointing operations can be completed at your fingertips, greatly improving work efficiency.
With 13 independent function keys, you can control the volume, media player, and more with just one touch.
The keyboard can be detached from the case and used via Bluetooth . The case also functions as a tablet cover and stand, making it convenient for carrying around.
The back of the case is equipped with a stand. You can adjust the angle to three levels to suit your preference and the situation. The stand is made of rubber material to increase stability when typing.
When closed, the keyboard becomes a tablet cover, providing excellent screen protection when on the go.
It comes with a pen holder that can store styluses such as the Apple Pencil, so you don't have to worry about losing your stylus in your bag.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This versatile keyboard, stand, and case is designed specifically for the 11-inch iPad Pro (M4).
Take your iPad Pro anywhere and seamlessly complete any task. Easily take it out and use it to create documents, watch and edit videos, draw, read, and more.
The keyboard features ergonomically designed keycaps that fit your fingertips. Each key is curved to fit the curves of your fingertips, making it comfortable to type on and reducing the risk of making mistakes. The key shape changes slightly depending on the function and position, allowing you to operate the keyboard quickly without looking at your hands.
The Japanese keyboard layout is customized for the iPad Pro, with a large Enter key and JIS-compliant symbol keys, allowing for a seamless transition from your everyday keyboard.
Equipped with a trackpad, key input and pointing operations can be completed at your fingertips, greatly improving work efficiency.
With 13 independent function keys, you can control the volume, media player, and more with just one touch.
The keyboard can be detached from the case and used via Bluetooth . The case also functions as a tablet cover and stand, making it convenient for carrying around.
The back of the case is equipped with a stand. You can adjust the angle to three levels to suit your preference and the situation. The stand is made of rubber material to increase stability when typing.
When closed, the keyboard becomes a tablet cover, providing excellent screen protection when on the go.
It comes with a pen holder that can store styluses such as the Apple Pencil, so you don't have to worry about losing your stylus in your bag.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20Detachable%20Bluetooth%20Trackpad/68P113425224-2.jpg)
