ELECOM KEY PALETTO Folio Replacement iPad Case with Integrated Keyboard, for Junior High School Students, No Kana, Wired Connection, Detachable

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorCharcoal black
Connector ShapeWhen connecting the keyboard to the case: Dedicated connector
KeyMembrane
Key layoutJapanese sequence
Key stroke (mm)2
Mass (g)Approximately 435 (keyboard only)
Number of Keys81 keys
Outer Dimensions (mm)Width approx. 281 x depth approx. 194 x height approx. 16
Power SupplyUSB bus power (powered by iPad)
Set ContentsKEY PALETTO Folio keyboard x 1
SizeMini size
Suitable Models10.9-inch iPad (10th generation), iPad (A16)
Supported OSIPadOS 17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a replacement keyboard for the KEY PALETTO Folio, a keyboard with an integrated case for computer learning. The KEY PALETTO Folio keyboard and case can be separated and replaced. This keyboard is designed to help you concentrate on your studies, making school learning more enjoyable.
This is a replacement keyboard for the KEY PALETTO Folio, a keyboard with an integrated case for computer learning.
The keyboard and case of the KEY PALETTO Folio can be separated, allowing you to use the keyboard interchangeably.
Focusing on Roman alphabet input, the keys are printed in lowercase, the same as the actual characters that are typed, to prevent confusion for children who are unfamiliar with the alphabet.
The color scheme makes it easy to remember which finger to use when typing. The color balance has been adjusted so that even those with color vision deficiencies who have difficulty distinguishing colors can easily distinguish the differences between colors.
To avoid confusion caused by pressing the wrong keys, hiragana printing and less frequently used functions have been removed to allow for smoother learning of keyboard operation.A unique layout has been adopted, incorporating functions specialized for programming and tablet learning.
By varying the shape of the keys depending on frequency of use and function, we have made it easier for children who are just learning touch typing to press the wrong keys.
Its compact design with a 17mm pitch makes it easy to use with iPads. It uses a newly designed membrane system that allows for smooth typing even with light pressure.
The keyboard features highly durable keys that can withstand up to 5 million keystrokes. Its tamper-resistant design makes it difficult for objects like the tip of a pen or a ruler to be inserted between the keys.
The body color is charcoal black, which makes dirt and scratches less noticeable even after long-term use.
Feature
Specification
VCCI: Class B compliant

Ulasan Produk

Tidak ada ulasan