ELECOM KEY PALETTO Folio Replacement (TK-KP10UMBK) iPad Case Only, Integrated Computer Keyboard for Learning
Spesifikasi
| Color | Charcoal black |
|---|---|
| Connector | Upstream: USB Type-C plug<USB 480Mbps(USB2.0)> , USB Power Delivery compatible (maximum output 20W) |
| Connector Shape | When connecting the case to the iPad: USB Type-C(TM) plug, when connecting the keyboard to the case: dedicated connector |
| Mass (g) | Approximately 305 (case only) |
| Outer Dimensions (mm) | Width approx. 281 x depth approx. 194 x height approx. 18 |
| Power Supply | USB bus power (powered by iPad) |
| Set Contents | KEY PALETTO Folio case x 1 |
| Suitable Models | 10.9-inch iPad (10th generation), iPad (A16) |
| Supported OS | IPadOS 17 |
| Type of Connection | USB wired |
| USB Port | [Downstream] USB Type-C port<USB 480Mbps(USB2.0)> *For data communication and charging. Does not support video output. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a replacement iPad case for the KEY PALETTO Folio, a keyboard and case for learning computers. The KEY PALETTO Folio can be separated into a keyboard and case and used as a standalone product. This is convenient for taking your iPad on field trips. It can also be used as a tablet stand.
This is a replacement iPad case for the KEY PALETTO Folio, a keyboard with an integrated case for computer learning.
The KEY PALETTO Folio allows you to separate the keyboard and case and use it on its own, making it convenient for taking your iPad on field trips.
It has four strap holes so you can carry it over your shoulder or use it as a drawing board. You can also attach the stylus to the strap to prevent it from getting lost.
*Strap sold separately.
When using the case alone, it adopts a hybrid stand style that allows you to freely adjust the angle.
The case is equipped with a USB Type-CTM port for charging and data transfer, as well as a Φ3.5mm audio jack, so you can charge your iPad and use earphones or headphones even when using the case alone without the keyboard.
There is a pen holder at the top of the case where you can store a stylus.
The body color is charcoal black, which makes dirt and scratches less noticeable even after long-term use.
A large peephole is placed on the back, allowing you to check the management sticker attached to the iPad itself while the case is attached. This is convenient for managing your device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is a replacement iPad case for the KEY PALETTO Folio, a keyboard with an integrated case for computer learning.
The KEY PALETTO Folio allows you to separate the keyboard and case and use it on its own, making it convenient for taking your iPad on field trips.
It has four strap holes so you can carry it over your shoulder or use it as a drawing board. You can also attach the stylus to the strap to prevent it from getting lost.
*Strap sold separately.
When using the case alone, it adopts a hybrid stand style that allows you to freely adjust the angle.
The case is equipped with a USB Type-CTM port for charging and data transfer, as well as a Φ3.5mm audio jack, so you can charge your iPad and use earphones or headphones even when using the case alone without the keyboard.
There is a pen holder at the top of the case where you can store a stylus.
The body color is charcoal black, which makes dirt and scratches less noticeable even after long-term use.
A large peephole is placed on the back, allowing you to check the management sticker attached to the iPad itself while the case is attached. This is convenient for managing your device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
Feature
Specification*VCCI: Class B compliant *Audio port (downstream): DIA3.5mm 4-pole stereo mini jack x 1 (CTIA method/OMTP method)
Ulasan Produk
Tidak ada ulasan



















































































































































%20iPad%20Case%20Only%2C%20Integrated%20Computer%20Keyboard%20for%20Learning/31P113425109-2.jpg)
