ELECOM Key Palette Replacement Case KEY PALETTO Folio

Sebelum PPN:
Rp2.199.900
Spesifikasi
ColorCharcoal black
Connector1: When connecting the case to the iPad: USB Type-C(TM) plug, 2: When connecting the keyboard to the case: Dedicated connector
Mass (g)Approximately 305 (case only)
Outer Dimensions (mm)Width approx. 281 x depth approx. 194 x height approx. 18
Power SupplyUSB bus power (powered by iPad)
Set ContentsKEY PALETTO Folio case x 1
Suitable Models10.9-inch iPad (10th generation), iPad (A16)
Supported OS(iPadOS)iPadOS 26/18/17
Type of ConnectionUSB wired
USB PortDownstream: USB Type-C port<USB2.0(480Mbps)> *For data communication, charging and digital video output.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a replacement iPad case for the KEY PALETTO Folio, a keyboard and case for learning computers. The KEY PALETTO Folio can be separated into a keyboard and case and used as a standalone product. This is convenient for taking your iPad on field trips. It can also be used as a tablet stand.
This is a replacement iPad case for the KEY PALETTO Folio, a keyboard with an integrated case for computer learning.
The KEY PALETTO Folio allows you to separate the keyboard and case and use it on its own, making it convenient for taking your iPad on field trips.
It has four strap holes so you can carry it over your shoulder or use it as a drawing board. You can also attach the stylus to the strap to prevent it from getting lost.
*Strap sold separately.
When using the case alone, it adopts a hybrid stand style that allows you to freely adjust the angle.
The case is equipped with a USB Type-CTM port for charging, data transfer, and digital video output, as well as a Φ3.5mm audio jack. Even when using the case alone without the keyboard, you can still output video, charge your iPad, and use earphones or headphones.
There is a pen holder at the top of the case where you can store a stylus.
The body color is charcoal black, which makes dirt and scratches less noticeable even after long-term use.
A large peephole is placed on the back, allowing you to check the management sticker attached to the iPad itself while the case is attached. This is convenient for managing your device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
Feature
Specification
*VCCI: Class B compliant *Connector specification (upstream) (W): USB Type-C plug USB Power Delivery compatible (maximum output 20Hz) Audio port (downstream): DIA3.5mm 4-pole stereo mini jack x 1 (CTIA/OMTP)

Ulasan Produk

Tidak ada ulasan