ELECOM iPhone Lightning Cable Heavy Duty

Sebelum PPN:
Rp279.900 - Rp339.900
Spesifikasi
ColorWhite
Conform to(USB Power Delivery)x
Connector Shape[1] Lightning plug, [2] USB-A plug
Main applicationConnect a computer or charger with a USB-A port to an iPhone/iPad/iPod with a Lightning port to charge and transfer data. *iPads cannot be charged from a computer.
PackageBag + sticker
Supported Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable allows charging and data communication by connecting an iPhone/iPod/iPad with a Lightning port to a computer with a USB-A port or an AC charger. This product is MFi certified. Safe to use. By connecting a charger with a USB-A port compatible with Apple products, it can be charged from a household outlet. You can charge the connected device with a maximum of 12W (5V/2.4A). The durability of the base of the connector, which is particularly prone to disconnection, has been increased to about 10 times. * Manufacturer ratio By increasing the density of the internal wiring, we have adopted a high-density wiring structure that strengthens the durability against bending. Nylon mesh is used for the outer sheath to prevent scratches on the cable surface. A long bush structure with a longer bush than usual is adopted to reduce the burden on the plug part. I am strong in rust and adopt the gold-plated pin which suppresses signal deterioration. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances). Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*iPad cannot be charged from a computer. *The amount of power supplied will vary depending on the performance of your computer, etc. *USB Power Delivery is not supported. *A slim type connector [9.6 x 5.6 mm] is used, but if the case interferes with insertion, please remove the case before use.

Ulasan Produk

Tidak ada ulasan