ELECOM iPhone charging cable (USB-C to Lightning cable) Short 0.1m PD compatible L-shaped flat MFi certified fast charging

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (m)Approx. 0.1 *Not including connector
Conform to(USB Power Delivery)O,(DisplayPort Alternate Mode)x
Connector ShapeUSB Type-C(TM) plug - Lightning plug
Dimensions, Width x Thickness (mm)[Cable] Approx. 6 x 2
PackageBag + sticker
ShieldingDouble shield
StandardOfficially certified MFi standard
Suitable EquipmentsMobile battery with USB Type-C port and iPhone, iPad, iPod, or AirPods with Lightning port
Suitable ForMaximum 20V/3A(60W)
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For charging and data transfer of iPhones with Lightning ports! A USB Type-C(TM) - Lightning cable for mobile batteries that can be charged with USB Power Delivery (up to 60W). The L-shaped plug with little protrusion and short flat cable make it easy to connect, and it is compact and easy to carry. It is a product that has been officially certified by Apple and can be used with confidence.
For charging and transferring data on iPhones with Lightning ports! A USB Type-C(TM) - Lightning cable for mobile batteries.
You can connect a mobile battery with a USB Type-C port to an iPhone with a Lightning port to charge and transfer data.
The L-shaped plugs on both ends have minimal protrusions, so they won't get in the way when charging.
The short, flat cable is about 10cm long, making it easy to handle, compact, and convenient to carry. *Connector not included
Can be used with USB 2.0.
High-speed data transfer of up to 480Mbps is possible. *Theoretical value
USB Power Delivery can charge up to 60W.
Flame-retardant materials are used to enhance safety.
It uses a double shielded cable to protect the signal from external noise interference.
This product is certified by Apple as "Made for iPhone/iPad" and can be used with confidence. It provides stable data communication and can be used even after updating to the latest iOS version.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
*The connected device must be capable of being charged via USB Power Delivery.
*The current value supplied will vary depending on the performance of the device you use.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan