ELECOM iPhone charging cable (USB-C to Lightning cable) PD compatible, fast charging, MFi certified

Sebelum PPN:
Rp319.900 - Rp339.900
Spesifikasi
Conform to(USB Power Delivery)O
Connector ShapeUSB Type-C(TM) plug - Lightning plug
PackageBag + sticker
StandardOfficially certified Made for iPhone/iPad
Suitable EquipmentsComputers with a USB Type-C port, AC chargers, mobile batteries, and iPhones, iPads, iPods, and AirPods with a Lightning port. *iPads cannot be charged from a computer.
Suitable ForMaximum 20V/3A(60W)
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For charging and data transfer for iPhones, iPads, iPods, and AirPods with Lightning ports! A USB Type-C(TM) - Lightning cable that allows for high-speed charging (up to 60W).
For charging and data transfer for iPhones, iPads, iPods, and AirPods with Lightning ports! A USB Type-C(TM) - Lightning cable that allows for high-speed charging (up to 60W).
You can connect an AC charger, mobile battery, or computer with a USB Type-C port to an iPhone, iPad, iPod, AirPods, or other device with a Lightning port to charge or transfer data.
*iPad cannot be charged from a computer.
*It cannot charge iPads with USB Type-C ports. However, it is possible to charge devices with Lightning ports from iPads with USB Type-C ports.
It supports fast charging up to 60W.
*Fast charging is possible with AC chargers, mobile batteries, computers, etc. that have a USB Type-C port that can be used for USB Power Delivery or Thunderbolt.
*The current value supplied will vary depending on the performance of the device you use.
This product is certified by Apple as "Made for iPhone/iPad" and can be used with confidence. It provides stable data communication and can be used even after updating to the latest iOS version.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan