ELECOM iPhone charging cable (USB-A to Lightning cable) short 0.1m L-shaped flat MFi certified
Spesifikasi
| Cable Length (m) | Approx. 0.1 *Not including connector |
|---|---|
| Conform to | (USB Power Delivery)x,(DisplayPort Alternate Mode)x |
| Connector Shape | USB-A plug to Lightning plug |
| Dimensions, Width x Thickness (mm) | [Cable] Approx. 6 x 2 |
| Package | Bag + sticker |
| Shielding | Double shield |
| Standard | Officially certified MFi standard |
| Suitable Equipments | A mobile battery with a USB-A port and an iPhone, iPad, iPod, or AirPods with a Lightning port |
| Suitable For | Maximum 5V/2.4A(12W) |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For charging and data transfer of iPhones with Lightning ports! A USB-A to Lightning cable for mobile batteries. The L-shaped plug with little protrusion and short flat cable make it easy to connect, compact and convenient to carry. This product is certified by Apple and can be used with confidence.
For charging and data transfer for iPhones with Lightning ports! USB-A - Lightning cable for mobile batteries.
You can connect a mobile battery with a USB-A port to an iPhone with a Lightning port to charge and transfer data.
The L-shaped plugs on both ends have minimal protrusions, so they won't get in the way when charging.
The short, flat cable is about 10cm long, making it easy to handle, compact, and convenient to carry. *Connector not included
Can be used with USB 2.0.
High-speed data transfer of up to 480Mbps is possible. *Theoretical value
Charging is possible at up to 12W.
Flame-retardant materials are used to enhance safety.
It uses a double shielded cable to protect the signal from external noise interference.
This product is certified by Apple as "Made for iPhone/iPad" and can be used with confidence. It provides stable data communication and can be used even after updating to the latest iOS version.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
*The current value supplied will vary depending on the performance of the device you use.
For charging and data transfer for iPhones with Lightning ports! USB-A - Lightning cable for mobile batteries.
You can connect a mobile battery with a USB-A port to an iPhone with a Lightning port to charge and transfer data.
The L-shaped plugs on both ends have minimal protrusions, so they won't get in the way when charging.
The short, flat cable is about 10cm long, making it easy to handle, compact, and convenient to carry. *Connector not included
Can be used with USB 2.0.
High-speed data transfer of up to 480Mbps is possible. *Theoretical value
Charging is possible at up to 12W.
Flame-retardant materials are used to enhance safety.
It uses a double shielded cable to protect the signal from external noise interference.
This product is certified by Apple as "Made for iPhone/iPad" and can be used with confidence. It provides stable data communication and can be used even after updating to the latest iOS version.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
*The current value supplied will vary depending on the performance of the device you use.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20short%200_1m%20L-shaped%20flat%20MFi%20certified/mhP113424809-2.jpg)
