ELECOM iPhone charging cable (USB-A to Lightning cable) MFi certified

Sebelum PPN:
Rp229.900 - Rp279.900
Spesifikasi
ColorWhite
Conform to(USB Power Delivery)x
Connector ShapeUSB-A plug to Lightning plug
PackageBag + sticker
StandardOfficially certified Made for iPhone/iPad
Suitable EquipmentsComputers with USB-A ports, AC chargers, mobile batteries, and iPhones, iPads, iPods, and AirPods with Lightning ports. *iPads cannot be charged from computers.
Suitable ForMaximum 5V/2.4A(12W)
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For charging and data transfer for iPhones, iPads, iPods, and AirPods with Lightning ports! A USB-A to Lightning cable with a maximum output of 12W.
For charging and data transfer for iPhones, iPads, iPods, and AirPods with Lightning ports! A USB-A to Lightning cable with a maximum output of 12W.
You can connect an AC charger or mobile battery with a USB-A port to an iPhone, iPad, iPod, AirPods, etc. with a Lightning port to charge or transfer data.
*iPad cannot be charged from a computer.
Charging is possible at up to 12W.
*The current value supplied will vary depending on the performance of the device you use.
This product is certified by Apple as "Made for iPhone/iPad" and can be used with confidence. It provides stable data communication and can be used even after updating to the latest iOS version.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan