ELECOM iPhone Charger iPad Charger Lightning AC Cable Integrated White Compact Small Cube

Sebelum PPN:
Rp419.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 1
Connector ShapeLightning connector
Mass (g)About 40
Plug Shape90 degree swing structure/with tracking sleeve
Rated Input Current (A)0.2
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current1A
Rated Output Power (W)5
Rated Output Voltage (V)5
Region to UseJapan
Suitable ModelsDevices that can be charged and used with an output of up to 5W (5V/1A) from the Lightning connector
Various certificationsMFi
Width W x thickness x height H (mm)Approx. 30 x 30 x 30 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger with a built-in Lightning cable that can charge iPhones, iPads, and iPods equipped with a Lightning connector from a household outlet.
Compact and cute cube type

Ulasan Produk

Tidak ada ulasan