ELECOM iPhone Charger 2.4A Output Lightning Cable Included 1.5m Heavy Duty Disconnection Resistant

Sebelum PPN:
Rp599.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 1.5
Connector ShapeUSB+Type-A (female) x 1
Included AccessoriesUSB + Type-A Male-Lightning Connector Cable (also supports data communication)
Mass (g)About 92
Plug Shape90 degree swing structure/with tracking sleeve
Rated Input Current (A)0.4
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A
Rated Output Power (W)12
Rated Output Voltage (V)5
Region to UseJapan
Suitable ModelsDevices that can be charged and used with output from USB + Type-A port to 12W (5V/2.4A)
Various certificationsMFi
Width W x thickness x height H (mm)Approx. 40 x 36 x 36 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that comes with a Lightning cable that can charge an iPhone or iPod with a Lightning connector from a household outlet.
The included Lightning cable can be used not only for charging but also for data communication with a computer.
The cable length is 1.5m.

Ulasan Produk

Tidak ada ulasan