ELECOM iPhone 16e/14/13/13 Pro Tempered Glass Screen Protector, Highly Transparent, Blue Light Blocking, Dragontrail(R)X, 10H Hardness

Sebelum PPN:
Rp359.900
Spesifikasi
MaterialAdhesion surface: silicon, outside: glass
Set ContentsScreen protector (Dragontrail(R)X glass, high transparency, blue light type) x 1, cleaning cloth (dry type) x 1, dust removal sticker x 1, application tool x 1
Suitable ModelsIPhone 16e/iPhone14/iPhone13/iPhone13 Pro

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This screen protector uses the revolutionary Dragontrail(R)X glass, which boasts superior strength, scratch resistance, and texture. It's a highly transparent, blue-light-blocking glass screen protector made with Dragontrail(R)X, a special glass from Asahi Glass Co., Ltd. that boasts eight times the strength of regular glass. It also features blue-light blocking technology. It comes with an application tool for precise alignment.
This is a highly transparent, blue light-blocking screen protector glass film made with AGC's special glass "Dragontrail(R)X," which boasts overwhelming strength.
It cuts blue light emitted by displays by approximately 40%.
*It is said that blue light reaches the retina without being absorbed by the cornea or lens of the eye, and may cause a decrease in retinal function.
It achieves high transparency without compromising high-definition image quality.
The use of tempered glass with a surface hardness of 10H prevents scratches on the protective glass surface.
*Surface hardness is the actual value.
The surface is treated with a fingerprint-resistant coating that makes it difficult for fingerprints and sebum stains to stick, and even if they do, they can be easily wiped off.
The adhesive surface is coated with a silicone film, making it a self-adhesive type that can be attached without the use of adhesive or double-sided tape. It is easy to apply and can be reapplied.
This is an airless type that uses a special adsorption layer that makes air bubbles less noticeable over time.
The edges are rounded to prevent snagging when you hold it or take it out of your bag.
Thanks to its special shatterproof design, even if it does break, glass shards will not scatter, ensuring high safety.
*This product has only the glass adhesive material cut out to maintain the sensitivity of the in-camera area.
It is pre-cut to the size that matches the shape of your device, so you can use it right out of the package.
If you want to use the Face ID function while the film is attached, please re-register Face ID after attaching the film.
In addition to an application tool that allows you to precisely align the film, which tends to slip during application, the set also comes with a cleaning cloth and dust removal sticker for a neat application.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan