ELECOM iPhone 16e/14/13/13 Pro Tempered Glass Screen Protector with Dragontrail(R)X, High Transparency, Heat Dissipation, 9H Hardness, Fingerprint Resistant, and Shatterproof

Sebelum PPN:
Rp389.900
Spesifikasi
MaterialAdhesion surface: silicon, outside: glass
Set ContentsScreen protector glass film (heat dissipation glass, Dragontrail(R)X glass, high transparency type) x 1, dust removal sticker x 1, cleaning cloth x 1, application tool x 1
Suitable ModelsIPhone 16e/iPhone14/iPhone13/iPhone13 Pro

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This highly transparent glass screen protector efficiently dissipates heat from your smartphone screen. Ideal for those concerned about performance degradation caused by heat buildup during extended gaming or video viewing. It features the innovative Dragontrail(R)X glass, which boasts superior strength, scratch resistance, and texture. It includes an application tool for precise alignment.
This highly transparent glass screen protector is ideal for those who are concerned about performance degradation caused by heat buildup on their smartphones during extended gaming or video viewing. It efficiently dissipates heat from the smartphone screen.
It uses the innovative glass "Dragontrail(R)X", which has excellent properties in terms of strength, scratch resistance, and texture.
The surface temperature of the case dissipates heat from smartphones up to approximately -8°C. *Based on in-house testing standards under specific outdoor conditions.
The use of tempered glass with a surface hardness of 9H prevents scratches on the protective glass surface.
*Surface hardness is the actual value.
The surface is treated with a fingerprint-resistant coating that makes it difficult for fingerprints and sebum stains to stick, and even if they do, they can be easily wiped off.
The adhesive surface is coated with a silicone film, making it a self-adhesive type that can be attached without the use of adhesive or double-sided tape. It is easy to apply and can be reapplied.
This is an airless type that uses a special adsorption layer that makes air bubbles less noticeable over time.
Thanks to its special shatterproof design, even if it does break, glass shards will not scatter, ensuring high safety.
It is pre-cut to the size that matches the shape of your device, so you can use it right out of the package.
If you want to use the Face ID function while the film is attached, please re-register Face ID after attaching the film.
In addition to an application tool that allows you to precisely align the film, which tends to slip during application, the set also comes with a cleaning cloth and dust removal sticker for a neat application.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan