ELECOM iPhone 16e Tempered Glass Film, Highly Transparent, Dragontrail(R)X, 10H Hardness, Anti-Fingerprint, Easy Application Tool Included
Spesifikasi
| Material | Adhesion surface: silicon, outside: glass |
|---|---|
| Set Contents | Screen protector (Dragontrail(R)X glass, high transparency type) x 1, cleaning cloth (dry type) x 1, dust removal sticker x 1, easy application tool x 1 |
| Suitable Models | IPhone 16e |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This highly transparent screen protector uses Dragontrail(R)X, an innovative glass that boasts superior strength, scratch resistance, and texture. It's made with Dragontrail(R)X, a special glass from Asahi Glass Co., Ltd. that boasts eight times the strength of regular glass. It also comes with an easy-to-use application tool to ensure proper placement.
This is a highly transparent screen protector glass film made from Asahi Glass's special glass "Dragontrail(R)X," which boasts overwhelming strength.
It achieves high transparency without compromising high-definition image quality.
The ultra-thin design, approximately 0.21mm thick, protects the screen without compromising the design of the device. *Glass thickness excludes the PET and silicone adhesive surfaces.
We use "Dragontrail(R)X", which is eight times stronger than regular glass (soda lime glass).
The use of tempered glass with a surface hardness of 10H prevents scratches on the protective glass surface.
*Surface hardness is the actual value.
The surface is treated with a fingerprint-resistant coating that makes it difficult for fingerprints and sebum stains to stick, and even if they do, they can be easily wiped off.
The adhesive surface is coated with a silicone film, making it a self-adhesive type that can be attached without the use of adhesive or double-sided tape. It is easy to apply and can be reapplied.
This is an airless type that uses a special adsorption layer that makes air bubbles less noticeable over time.
The edges are rounded to prevent snagging when you hold it or take it out of your bag.
Thanks to its special shatterproof design, even if it does break, glass shards will not scatter, ensuring high safety.
It is pre-cut to the size that matches the shape of your device, so you can use it right out of the package.
If you want to use the Face ID function while the film is attached, please re-register Face ID after attaching the film.
In addition to the easy application tool that allows you to apply the film in the exact position by simply placing the device and pulling the tape, it also comes with a cleaning cloth and dust removal sticker for a neat application.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This is a highly transparent screen protector glass film made from Asahi Glass's special glass "Dragontrail(R)X," which boasts overwhelming strength.
It achieves high transparency without compromising high-definition image quality.
The ultra-thin design, approximately 0.21mm thick, protects the screen without compromising the design of the device. *Glass thickness excludes the PET and silicone adhesive surfaces.
We use "Dragontrail(R)X", which is eight times stronger than regular glass (soda lime glass).
The use of tempered glass with a surface hardness of 10H prevents scratches on the protective glass surface.
*Surface hardness is the actual value.
The surface is treated with a fingerprint-resistant coating that makes it difficult for fingerprints and sebum stains to stick, and even if they do, they can be easily wiped off.
The adhesive surface is coated with a silicone film, making it a self-adhesive type that can be attached without the use of adhesive or double-sided tape. It is easy to apply and can be reapplied.
This is an airless type that uses a special adsorption layer that makes air bubbles less noticeable over time.
The edges are rounded to prevent snagging when you hold it or take it out of your bag.
Thanks to its special shatterproof design, even if it does break, glass shards will not scatter, ensuring high safety.
It is pre-cut to the size that matches the shape of your device, so you can use it right out of the package.
If you want to use the Face ID function while the film is attached, please re-register Face ID after attaching the film.
In addition to the easy application tool that allows you to apply the film in the exact position by simply placing the device and pulling the tape, it also comes with a cleaning cloth and dust removal sticker for a neat application.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































X%2C%2010H%20Hardness%2C%20Anti-Fingerprint%2C%20Easy%20Application%20Tool%20Included/e4P113424508-2.jpg)
