ELECOM iPad 10.9inch (10th generation) EVA case Apple Pencil storage with handle and stand navy
Spesifikasi
| Color | Navy |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 304x25x198 |
| Mass (g) | Approximately 169 (case body), approximately 56 (shoulder strap) |
| Material | EVA |
| Set Contents | Case body x 1, shoulder belt x 1, shoulder belt mounting auxiliary parts x 1 |
| Suitable For | A3354,A3355,A3356,A2696,A2757,A2777,A3162 |
| Suitable Models | IPad (A16), iPad 10th generation (2022 model) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects the iPad 10th generation (2022 model) from the impact of drops. EVA shock-resistant case with handle. The bezel on the edge of the screen is covered with soft EVA material for a safe design that prevents damage to the main unit. Equipped with an easy-to-hold handle. The back of the case has a stylus holder. Equipped with a retractable stand that allows you to prop the main unit up horizontally. You can check the LCD screen, charge, and operate various buttons while the case is attached. You can take photos while the case is attached. Comes with a length-adjustable shoulder strap. This product meets one or more of our company's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%20EVA%20case%20Apple%20Pencil%20storage%20with%20handle%20and%20stand%20navy/dfP113424483-2.jpg)
