ELECOM iPad 10.9-inch (10th Generation) (2022) Case with Integrated Keyboard for Learning, No Kana, Wired Connection, Detachable
Spesifikasi
| Color | Charcoal black |
|---|---|
| Connector | [Upstream] USB Type-C plug<USB2.0(480Mbps)> , USB Power Delivery compatible (maximum output 20W) |
| Connector Shape | When connecting the case to the iPad: USB Type-C(TM) plug, when connecting the keyboard to the case: dedicated connector |
| Key | Membrane |
| Key layout | Japanese sequence |
| Key pitch (mm) | 17 |
| Key stroke (mm) | 2 |
| Mass (g) | Approximately 740 (case, keyboard) |
| Number of Keys | 81 keys |
| Outer Dimensions (mm) | Width approx. 281 x Depth approx. 194 x Height approx. 32 (when folded) |
| Power Supply | USB bus power (powered by iPad) |
| Set Contents | KEY PALETTO Folio case x 1, KEY PALETTO Folio keyboard x 1 |
| Size | Mini size |
| Suitable Models | 10.9-inch iPad (10th generation), iPad (A16) |
| Supported OS | IPadOS 17 |
| Type of Connection | USB wired |
| USB Port | [Downstream] USB Type-C port<USB2.0(480Mbps)> *For data communication and charging. Does not support video output. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The KEY PALETTO Folio is a fun way to learn to type correctly when learning to use an iPad! It's a keyboard with an integrated case for computer learning. It's designed to encourage children who are using a keyboard for the first time to learn, and it's an iPad case all in one. It's also durable, making learning at school even more fun.
"KEY PALETTO Folio" is a keyboard with an integrated case for computer learning.
The integrated iPad case and keyboard can be connected to the iPad via the USB Type-CTM port. The keyboard operates via pogo pins, ensuring a stable connection.
The case and keyboard can be separated, so you can use the case alone when taking your iPad on a field trip.
It has four strap holes so you can carry it over your shoulder or use it as a drawing board. You can also attach the stylus to the strap to prevent it from getting lost.
*Strap sold separately.
Focusing on Roman alphabet input, the keys are printed in lowercase, the same as the actual characters that are typed, to prevent confusion for children who are unfamiliar with the alphabet.
The color scheme is easy to understand and close to primary colors, making typing fun and memorable. The color balance has been adjusted so that even those with color vision deficiencies who have difficulty distinguishing colors can easily distinguish the differences between colors.
To avoid confusion due to keystroke errors, hiragana printing and less frequently used functions have been removed to allow for smoother learning of keyboard operation.The app uses a unique Japanese layout (JIS) that incorporates functions specialized for programming and tablet learning.
By varying the shape of the keys depending on frequency of use and function, we have made it easier for children who are just learning touch typing to press the wrong keys.
Its compact design with a 17mm pitch makes it easy to use with iPads. It uses a newly designed membrane system that allows for smooth typing even with light pressure.
Its compact design saves space and allows it to be placed alongside textbooks and writing utensils on a classroom desk.
When using the case alone, it adopts a hybrid stand style that allows you to freely adjust the angle.
The case is equipped with a USB Type-C port for charging and data transfer, as well as a Φ3.5mm audio jack, so you can charge your iPad and use earphones or headphones even when using the case alone without the keyboard.
The connection between the iPad and the case uses a movable connector that puts no strain on the iPad's USB Type-C port, and it also features an automatic connector locking function to prevent children from playing with it.
The keyboard features highly durable keys that can withstand up to 5 million keystrokes. Its design makes it difficult for objects like the tip of a pen or a ruler to be inserted between the keys, making it tamper-resistant.
Equivalent to MIL standard 810H. A durable model that can be used for a long time.
There is a pen holder at the top of the case where you can store a stylus.
You can attach the iPad film while the case is attached.
The body color is charcoal black, which makes dirt and scratches less noticeable even after long-term use.
A large peephole is placed on the back, allowing you to check the management sticker attached to the iPad itself while the case is attached. This is convenient for managing your device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
"KEY PALETTO Folio" is a keyboard with an integrated case for computer learning.
The integrated iPad case and keyboard can be connected to the iPad via the USB Type-CTM port. The keyboard operates via pogo pins, ensuring a stable connection.
The case and keyboard can be separated, so you can use the case alone when taking your iPad on a field trip.
It has four strap holes so you can carry it over your shoulder or use it as a drawing board. You can also attach the stylus to the strap to prevent it from getting lost.
*Strap sold separately.
Focusing on Roman alphabet input, the keys are printed in lowercase, the same as the actual characters that are typed, to prevent confusion for children who are unfamiliar with the alphabet.
The color scheme is easy to understand and close to primary colors, making typing fun and memorable. The color balance has been adjusted so that even those with color vision deficiencies who have difficulty distinguishing colors can easily distinguish the differences between colors.
To avoid confusion due to keystroke errors, hiragana printing and less frequently used functions have been removed to allow for smoother learning of keyboard operation.The app uses a unique Japanese layout (JIS) that incorporates functions specialized for programming and tablet learning.
By varying the shape of the keys depending on frequency of use and function, we have made it easier for children who are just learning touch typing to press the wrong keys.
Its compact design with a 17mm pitch makes it easy to use with iPads. It uses a newly designed membrane system that allows for smooth typing even with light pressure.
Its compact design saves space and allows it to be placed alongside textbooks and writing utensils on a classroom desk.
When using the case alone, it adopts a hybrid stand style that allows you to freely adjust the angle.
The case is equipped with a USB Type-C port for charging and data transfer, as well as a Φ3.5mm audio jack, so you can charge your iPad and use earphones or headphones even when using the case alone without the keyboard.
The connection between the iPad and the case uses a movable connector that puts no strain on the iPad's USB Type-C port, and it also features an automatic connector locking function to prevent children from playing with it.
The keyboard features highly durable keys that can withstand up to 5 million keystrokes. Its design makes it difficult for objects like the tip of a pen or a ruler to be inserted between the keys, making it tamper-resistant.
Equivalent to MIL standard 810H. A durable model that can be used for a long time.
There is a pen holder at the top of the case where you can store a stylus.
You can attach the iPad film while the case is attached.
The body color is charcoal black, which makes dirt and scratches less noticeable even after long-term use.
A large peephole is placed on the back, allowing you to check the management sticker attached to the iPad itself while the case is attached. This is convenient for managing your device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
Feature
Specification*VCCI: Class B compliant *Audio port (downstream): DIA3.5mm 4-pole stereo mini jack x 1 (CTIA method/OMTP method)
Ulasan Produk
Tidak ada ulasan



















































































































































%20(2022)%20Case%20with%20Integrated%20Keyboard%20for%20Learning%2C%20No%20Kana%2C%20Wired%20Connection%2C%20Detachable/cxP113424465-2.jpg)
