ELECOM Industrial LAN Cable, Slightly Flexible, Oil-Resistant, Braided Shield, AWG28 x 4P, Black

Sebelum PPN:
Rp1.599.900 - Rp4.499.900
Spesifikasi
Cable Thickness (mm)5.1
ColorBlack
InterfaceRJ-45 connector
Locking Clip-tab ProtectionX
Number of Cores8 cores
ShieldingYes (ScTP/Foil tape shield + Braided shield specification)
StandardCat5E compliant (10BASE-T/100BASE-TX/1000BASE-T compatible)
StructureTwist wire (28 AWG)
Terminal ConnectionStraight connection
Transmission Band (MHz)100
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This industrial LAN cable supports Category 5E and is suitable for use in environments where bending is frequent.
Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T.
We use wire material with excellent bending performance.
The outer sheath is made of heat-resistant, lead-free PVC, which has excellent oil and heat resistance.
This LAN cable has high noise resistance, with a twisted pair cable and double shielding of aluminum tape and braid.
Ideal for FA environments where EMI countermeasures are required.
This patch cable has shielded RJ45 plugs on both ends, so you can use it right away without the hassle of installing plugs.
It uses a soft, easy-to-handle stranded conductor.
This slim type has a diameter of 5.1 mm and is ideal for installation in tight spaces.
UL standard (AWM 20276) cable is used.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Twisted pair cable]: Yes, [Cross-shaped material]: No, [Length mark]: No, [Slim connector]: Yes, [Cable winding]: No, [Molded connector]: No

Ulasan Produk

Tidak ada ulasan