ELECOM Industrial LAN Cable, Slightly Flexible, Oil-Resistant, Aluminum Tape Shield + Braided Shield, AWG26 x 4P, Orange

Sebelum PPN:
Rp2.299.900 - Rp14.999.900
Spesifikasi
Cable Thickness (mm)6
ColorOrange
InterfaceRJ-45 connector
Locking Clip-tab ProtectionX
Number of Cores8 cores
ShieldingYes (ScTP/Foil tape shield + Braided shield specification)
StandardCat5E compliant (10BASE-T/100BASE-TX/1000BASE-T compatible)
StructureTwist wire (26 AWG)
Terminal ConnectionStraight connection
Transmission Band (MHz)100
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This industrial LAN cable supports Category 5E and is suitable for use in environments where bending is frequent.
Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T.
We use wire material with excellent bending performance.
The outer sheath is made of oil- and heat-resistant vinyl, which has excellent oil and heat resistance.
This LAN cable has high noise resistance, with a twisted pair cable and double shielding of aluminum tape and braid.
Ideal for FA environments where EMI countermeasures are required.
This patch cable has shielded RJ45 plugs on both ends, so you can use it right away without the hassle of installing plugs.
It uses a soft, easy-to-handle stranded conductor.
Uses UL standard (UL444 CM) cable.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Twisted pair cable]: Yes, [Cross-section material]: No, [Length mark]: No, [Molded connector]: No, [Slim connector]: No, [Cable winding]: No

Ulasan Produk

Tidak ada ulasan