ELECOM Industrial LAN Cable, Light Blue, for Slightly Flexible Use, Oil-Resistant, Aluminum Tape Shield + Braided Shield, AWG26 x 4P
Sebelum PPN:
Rp2.299.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Thickness (mm) | 6 |
|---|---|
| Color | Blue sky |
| Interface | RJ-45 connector |
| Locking Clip-tab Protection | X |
| Number of Cores | 8 cores |
| Shielding | Yes (ScTP/Foil tape shield + Braided shield specification) |
| Standard | Cat5E compliant (10BASE-T/100BASE-TX/1000BASE-T compatible) |
| Structure | Twist wire (26 AWG) |
| Terminal Connection | Straight connection |
| Transmission Band (MHz) | 100 |
| Transmission Speed (Gbps) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This industrial LAN cable supports Category 5E and is suitable for use in environments where bending is frequent.
Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T.
We use wire material with excellent bending performance.
The outer sheath is made of oil- and heat-resistant vinyl, which has excellent oil and heat resistance.
This LAN cable has high noise resistance, with a twisted pair cable and double shielding of aluminum tape and braid.
Ideal for FA environments where EMI countermeasures are required.
This patch cable has shielded RJ45 plugs on both ends, so you can use it right away without the hassle of installing plugs.
It uses a soft, easy-to-handle stranded conductor.
Uses UL standard (UL444 CM) cable.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
* We do not deliver to private homes (detached houses / apartments).
Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T.
We use wire material with excellent bending performance.
The outer sheath is made of oil- and heat-resistant vinyl, which has excellent oil and heat resistance.
This LAN cable has high noise resistance, with a twisted pair cable and double shielding of aluminum tape and braid.
Ideal for FA environments where EMI countermeasures are required.
This patch cable has shielded RJ45 plugs on both ends, so you can use it right away without the hassle of installing plugs.
It uses a soft, easy-to-handle stranded conductor.
Uses UL standard (UL444 CM) cable.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification[Twisted pair cable]: Yes, [Cross-section material]: No, [Length mark]: No, [Molded connector]: No, [Slim connector]: No, [Cable winding]: No
Ulasan Produk
Tidak ada ulasan




















































































































































