ELECOM Industrial LAN Cable, Fixed Type, Oil-Resistant, Aluminum Tape Shield + Braided Shield, AWG24 x 4P, Yellow-Green
Sebelum PPN:
Rp1.699.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Thickness (mm) | 6.6 |
|---|---|
| Color | Yellow green |
| Interface | RJ-45 connector |
| Locking Clip-tab Protection | O |
| Number of Cores | 8 cores |
| Shielding | Yes (ScTP/Foil tape shield + Braided shield specification) |
| Standard | Cat5E compliant (10BASE-T/100BASE-TX/1000BASE-T compatible) |
| Structure | Solid wire (24AWG) |
| Terminal Connection | Straight connection |
| Transmission Band (MHz) | 100 |
| Transmission Speed (Gbps) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an industrial LAN cable that supports Category 5E.
Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T.
The outer sheath is made of lead-free, heat-resistant PVC, which has excellent oil resistance.
This LAN cable has high noise resistance, with a twisted pair cable and double shielding of aluminum tape and braid.
Ideal for FA environments where EMI countermeasures are required.
This patch cable has shielded RJ45 plugs on both ends, so you can use it right away without the hassle of installing plugs.
To minimize signal attenuation, a single-wire conductor with low conductor resistance is used.
UL standard (AWM 20276) cable is used.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
* We do not deliver to private homes (detached houses / apartments).
Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T.
The outer sheath is made of lead-free, heat-resistant PVC, which has excellent oil resistance.
This LAN cable has high noise resistance, with a twisted pair cable and double shielding of aluminum tape and braid.
Ideal for FA environments where EMI countermeasures are required.
This patch cable has shielded RJ45 plugs on both ends, so you can use it right away without the hassle of installing plugs.
To minimize signal attenuation, a single-wire conductor with low conductor resistance is used.
UL standard (AWM 20276) cable is used.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification[Twisted pair cable]: Yes, [Cross-section material]: No, [Length mark]: No, [Molded connector]: No, [Slim connector]: No, [Cable winding]: No
Ulasan Produk
Tidak ada ulasan




















































































































































