ELECOM IH tabletop cooking pot

Sebelum PPN:
Rp3.399.900
Spesifikasi
Capacity (L)Full capacity: 0.5, Appropriate capacity: 0.8
ColorWhite
Dimensions (mm)Body: Width 206 x Depth 214 (including knob) x Height 69 (from rubber feet to top plate surface) Pan: Diameter 187 x Height 75 Glass lid: Diameter 168 x Height 40 (Including knob) Pot fixing ring: Diameter 206 x height 57
FunctionHeat control: 4 levels 200-800W, with heat insulation
Heating MethodElectromagnetic induction method (IH)
Included AccessoriesPower cord
Mass (kg)Body: 1.2, Pot: 0.44, Glass lid: 0.36
PlateDeep pot: Aluminum alloy (inner ceramic coating, outer baking coating, bottom stainless steel)
Power Cable (m)2 (Magnet detachable type)
Power Input (V)AC100(50/60Hz)
Rated Power Consumption (W)800
Safety deviceNo operation automatic stop (2 hours), pan sensor, temperature sensor, current fuse (15A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact IH tabletop pot. Hot pots and stews can be easily prepared at the table and eaten hot. The appropriate capacity is 800ml, which is perfect for hot pot dishes and stewed dishes for 1 to 2 people.
It has a warm shape like a simmering pot that blends into your daily life.
The diameter of the pot is about 16 cm, making it very compact. Adopts a pot rim structure that is difficult to boil over, and has a ceramic coating that prevents ingredients and seasonings from sticking and is easy to clean.
The power cord is a magnetic type that is easy to attach and detach and is safe.
In addition to the special pots and grill plates, you can also use IH-compatible pots and frying pans.

Ulasan Produk

Tidak ada ulasan