ELECOM IEEE1394 Cable FireWire Cable 4-Pin Black

Sebelum PPN:
Rp249.900
Spesifikasi
ColorBlack
Connector Shape[1] Digital video camera DV terminal 4-pin male, [2] Computer peripherals DV terminal 6-pin male
Length (m)1
Main applicationThis is a cable that connects a computer and a digital video camera, etc. that conforms to IEEE1394 with 4 pins (i.Link, DV terminal) and 6 pins.
PackageH
Suitable Models4-pin side: Digital video cameras with i.Link (DV) terminals 6-pin side: Various PCs and peripheral devices with IEEE1394 compliant 6-pin terminals 4-pin side ⇒ Digital video cameras with i.Link (DV) terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a 4-pin (i.Link, DV terminal) / 6-pin IEEE1394 compliant computer to a digital video camera, etc.
The maximum transfer speed for 400Mbps is the slowest transfer speed depending on the specifications of the connected device and connection cable.
There are two types of IEEE1394 terminal shapes, 4-pin and 6-pin. Please check the shape of the connection destination before purchasing.
* There are two types of IEEE1394 terminal shapes, 4-pin and 6-pin. Please check the shape of the connection destination before purchasing.

Ulasan Produk

Tidak ada ulasan