ELECOM IEEE1394 Cable 9-Pin-6-Pin FireWire Cable White

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (m)1
ColorWhite
Connector ShapeIEEE1394b (9-pin male) - IEEE1394 (6-pin male)
PlugGold plated pin
ShieldingDouble
Suitable ModelsComputers with an IEEE1394b terminal and peripheral devices with a 6-pin IEEE1394 terminal
Transfer Speed (Mbps)Up to 400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A FireWire cable that can connect a personal computer with an IEEE1394b (9-pin) terminal to a hard disk drive with an IEEE1394 (6-pin) terminal.
A FireWire cable that can connect a computer equipped with an IEEE1394b (9-pin) terminal to a hard disk drive equipped with an IEEE1394 (6-pin) terminal.
Data transfer of up to 400 Mbps is possible.
A twisted pair cable that is less susceptible to external noise interference.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan