ELECOM IEEE1394 Cable 4-Pin Black

Sebelum PPN:
Rp249.900
Spesifikasi
ColorBlack
Connector Shape[1] PC, etc. DV terminal 4-pin male, [2] Digital video camera DV terminal 4-pin male
Length (m)1
Main applicationThis cable connects computers, peripheral devices, digital video cameras, etc. that comply with the 4-pin IEEE1394 (i.Link, DV terminal).
PackageH
Suitable ModelsDigital video cameras and DVD players with i.Link terminals (DV terminals) and computers with i.Link terminals (IEEE1394, 4-pin terminals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for connecting a 4-pin IEEE1394 (i.Link, DV terminal) compliant computer, peripherals, digital video camera, etc.
The maximum transfer speed for 400Mbps is the slowest transfer speed depending on the specifications of the connected device and connection cable.
There are two types of IEEE1394 terminal shapes, 4-pin and 6-pin. Please check the shape of the connection destination before purchasing.
* There are two types of IEEE1394 terminal shapes, 4-pin and 6-pin. Please check the shape of the connection destination before purchasing.

Ulasan Produk

Tidak ada ulasan