ELECOM IC Card Reader Non-Contact Type My Number Card, Tax Return, Felica, Mifare Card Compatible Direct Attachment Cable 1m USB

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)Approx. 1.0 *Excluding connectors
ColorBlack
Communication ProtocolISO/IEC14443 compliant Type A /B, ISO/IEC15693, ISO/IEC18092
Conform to[VCCI Class B] compliant
Connector ShapeUSB Standard-A
Current Consumption (mA)250/DC 5V (supplied from USB)
InterfaceUSB 2.0 Standard-A
Mass (g)Approximately 81 *including cable
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 66x98x18
Power Supply MethodBus power
Supported memory cards[Operation confirmed] My Number Card (My Number License), MIFARE Card, FeliCa Card, Medical Qualification Certificate (HPKI Card), IC Driver's License (IC Card License), Electronic Vehicle Inspection Certificate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can file tax returns and apply for minor points from your home computer.
An IC card reader / writer that supports My Number cards, FeliCa, and MIFARE cards.
It is compatible with the public personal authentication service, and you can use the minor portal, minor point application, e-Tax, eLTAX, etc.
It also supports ISO / IEC 15693, which is specified for distribution tags. It has been verified to conform to the public personal authentication service of the Japan Agency for Local Authority Systems.
It is a non-contact type that recognizes the card just by holding it over.
The main body cable is a direct-attached type that you do not have to worry about losing, and the length is 1 m that can be used with a margin.
When the card is recognized, you will be notified with a beep.
Equipped with a lamp that shows the power supply status and the access status to the card.
It is compatible with macOS as well as Windows and can be used in a wide range of environments.
A bus-powered type that does not require a power supply and can be used simply by inserting it into a computer.

Ulasan Produk

Tidak ada ulasan