ELECOM IC Card Reader Contact Type My Number Card Final Tax Return e-Tax eLTAX Compatible Cable 15cm Black USB

Sebelum PPN:
Rp529.900
Spesifikasi
ColorBlack
Communication ProtocolISO/IEC7816
Conform to[VCCI Class B] compliant
Connector ShapeUSB Standard-A
Current Consumption (mA)100/DC 5V (supplied from USB)
Included AccessoriesExtension cable (about 15 cm) x 1
InterfaceUSB 2.0 Standard-A
Mass (g)About 11
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)20.6x59.1x12.8
Power Supply MethodBus Power
Supported OSWindows 11, 10, 8.1, 7, macOS Monterey (12.0), macOS Big Sur (11.0), macOS Catalina (10.15) *Updating to the latest version of each OS or installing a service pack may be required.
Supported memory cards[Operation confirmed] My Number Card (My Number License), Medical Qualification Card (HPKI Card)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an IC card reader / writer compatible with My Number Card.
It is compatible with the public personal authentication service, and you can use the minor portal, minor point application, e-Tax, eLTAX, etc.
It has been verified to conform to the public personal authentication service of the Japan Agency for Local Authority Systems.
A contact type compatible with IC cards with IC chips.
A compact type that can be folded into a small size when not in use for convenient storage.
Equipped with an LED lamp that shows the access status to the card.
If you use the included extension cable, you can use it without blocking the USB port next to it.
It is compatible with macOS as well as Windows and can be used in a wide range of environments.
A bus-powered type that does not require a power supply and can be used simply by inserting it into a computer.

Ulasan Produk

Tidak ada ulasan