ELECOM Heavy-Duty USB-C to Lightning Charging Cable, 60W PD Compatible with iPhone 14/13/12/11/SE, iPad, and AirPods

Sebelum PPN:
Rp299.900 - Rp319.900
Spesifikasi
ColorWhite
Conform toUSB Power Delivery: Yes, (Voltage/Current) Max 20V/3A (60W)
Connector ShapeUSB Type-C(TM) (USB-C(TM)) plug - Lightning plug
StandardMFi certified, Hi-Speed USB (USB 2.0)
Suitable ForEnvironmental considerations: Compliant with EU RoHS Directive, THINK ECOLOGY mark
Suitable ModelsIPhone, iPad, iPod, and AirPods with a Lightning port, as well as computers, AC chargers, mobile batteries, etc. with a USB Type-C port
Transfer Speed (Mbps)Up to 480Mbps * Theoretical value
TypePackage: bag + sticker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This highly durable USB Type-CTM (USB-CTM) to Lightning cable is designed to withstand breakage. It features improved cable durability and reduced stress on the plug, making it resistant to breakage. It connects devices with a Lightning port, such as an iPhone, to a computer or charger with a USB Type-C port for charging and data transfer.
This USB Type-C to Lightning cable can be used to charge and transfer data by connecting an iPhone, iPad, iPod, or AirPods with a Lightning port to a computer, AC charger, mobile battery, or other device with a USB Type-C(TM) port.
*Not compatible with iPhones and iPads equipped with USB Type-C ports.
*The iPad can be charged when connected to a computer with a USB Type-C port that supports USB Power Delivery or Thunderbolt, or to a charger that supports USB Power Delivery.
Connect a device with a Lightning port to a computer with a USB Type-C port for charging and data transfer. You can also charge by connecting to a mobile battery or AC charger with a USB Type-C port.
It supports USB Power Delivery and allows fast charging at up to 60W (20V/3A).
*The current and voltage values supplied will vary depending on the performance of the computer and charger you use.
*Fast charging is possible when connected to a computer that supports USB Power Delivery or Thunderbolt, or a charger that supports USB Power Delivery.
*Fast charging is possible when charging iPhones with a Lightning port released after iPhone 8.
This highly durable plug uses three unique designs, increasing durability by approximately 10 times at the base of the plug, which is particularly prone to breakage. *Compared to other manufacturers
It uses a high-density wiring cable with increased internal wiring density, making it more durable against bending and less likely to break.
The outer sheath is made of nylon mesh cable to prevent scratches on the cable surface.
The long bushing structure reduces the strain on the plug.
The connector part is decorated with luxurious aluminum.
It uses gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This product is MFi certified and compatible with iOS and iPadOS updates, so you can use it with confidence.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
Simple packaging that produces less waste.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan