ELECOM Headset with microphone, headphones, wired, 3.5mm 4-pole connection, single ear, over-the-head, lightweight, compact, mute function

Sebelum PPN:
Rp359.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 155 (length from center of rotation axis to center of microphone hole)
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)Approx. 32 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodOne ear small overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 130 x 53 x 163 (excluding cable)
Suitable ModelsPCs, tablets, and smartphones (Windows models, Chromebooks, MacBooks, etc.) that are compatible with a DIA3.5mm 4-pole mini plug (CTIA standard compliant) *Operation is not guaranteed on all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for web conferences, video calls, and voice chat during online games! A single-ear, overhead headset with a Φ3.5mm 4-pole mini plug. A compact, high-quality wired model with a Φ30mm driver.
This is a small, single-ear, overhead headset that is ideal for web conferences, video calls, and voice chat during online games.
Equipped with a Φ3.5mm 4-pole mini plug (CTIA standard compliant), it can be used directly with smartphones, tablets, and laptops that have a Φ3.5mm 4-pole mini jack.
It's easy to connect; just plug in the cable and you can join the call immediately, without the hassle of setting up or charging.
This overhead type provides a stable fit and reduces fatigue even when used for long periods of time.
This is a high quality model that uses a Φ30mm driver.
This is a single-ear headset that allows you to hear the surrounding sounds. *For left ear only
These on-ear headphones are comfortable to wear with minimal pressure.
The soft cushion ear pads are pleasant to the touch and provide a stable fit.
The lightweight design of approximately 32g allows for comfortable use even for long periods of time.
It comes with an adjustable headband that can be adjusted to a comfortable length.
The microphone has a flexible arm that can be bent and fixed freely, allowing you to adjust it to the optimal position.
The microphone has a windscreen to reduce breath popping noise.
It comes with a controller that allows you to adjust the volume and turn the microphone on/off at your fingertips.
It uses a fabric cable that is less likely to tangle and is highly durable.
The cable is approximately 1.8m long, allowing for a relaxed connection.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (monaural)

Ulasan Produk

Tidak ada ulasan