ELECOM Headphones, Headset, with Microphone, Wireless, Bluetooth, Single Ear, Waterproof, IPX5 Compatible, Hands-Free, USB Type-C Port, Black

Sebelum PPN:
Rp639.900
Spesifikasi
ColorBlack
Communication Distance (m)Approx. 10 (forecast)
Communication ProtocolBluetooth standard version5.0
Compatible Profile(Bluetooth)HFP/ HSP/ A2DP/ AVRCP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeAbout 120 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesUSB charging cable (Type-A to Type-C), instruction manual, ear hooks (right/left), ear caps (S/M/L: M is already attached)
Input TerminalUSB Type-C (for charging)
Listening Time (hour)[Maximum continuous] Approx. 5.0
Mass (g)About 13
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions (mm)Approximately 25 x 54 x 35 (excluding protrusions)
OutputBluetooth power class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyDC5V
Recharging Time (hour)About 2
Supported Codecs(A2DP)SBC
Type[Microphone] Electret condenser type
Various certificationsTELEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with waterproof standard IPX5, which can be used safely even in outdoor work environments that get wet with rain.
Waterproof Bluetooth (R) hands-free headset with USB Type-C port.
Feature
Specification
[Maximum number of devices that can be registered] 8 devices, [Multi-point (simultaneous standby)] supported

Ulasan Produk

Tidak ada ulasan