ELECOM Headphones, Headset, with Microphone, Wireless, Bluetooth, Single Ear, Over-the-Head Type, Multi-Point Compatible, Omnidirectional [Compatible with iPhone, Android Smartphones, Windows PCs, etc.] Black

Sebelum PPN:
Rp799.900
Spesifikasi
ColorBlack
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth standard version5.2
Compatible Profile(Bluetooth)HFP/ HSP/ A2DP/ AVRCP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeAbout 165 hours
Directivity[Microphone] Omnidirectional
Frequency Band (GHz)2.4 obi
Included AccessoriesUSB charging cable (USB-A to USB Micro-B)
Input TerminalUSB Micro-B (for charging)
Listening Time (hour)[Maximum continuous] Approx. 21
Mass (g)About 43
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 170 x 53 x 165
OutputBluetooth power class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyDC5V
Recharging Time (hour)About 2
Supported Codecs(A2DP)SBC
Type[Microphone] Electret condenser type
Various certificationsTELEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an overhead type Bluetooth(R) hands-free headset that provides a stable fit and reduces fatigue even when used for long periods of time, and allows you to clearly hear audio.
It is a wireless type without cables that allows you to talk while away from your desk during an online meeting or while doing other work during a call.
This is a one-ear headset that allows you to check surrounding sounds.
The microphone part can be rotated and can be worn on either the left or right ear.
Adopts soft cushioned earmuffs that are comfortable to the touch, reducing stress on the ears.
The headband has an adjuster so you can adjust the length to suit your head.
Equipped with buttons to answer/end calls and adjust volume, which can be operated from the headset without touching the connected device.
Equipped with a microphone mute function, you can switch the sound so that the other party cannot hear you during a call by pressing a button.
The connected device must support the microphone mute function, and operation is not guaranteed with all devices or apps.
You can easily summon Siri on your iPhone or Google Assistant on your Android smartphone with a single button.
It supports HD Voice, which makes the most of VoLTE call quality, and allows you to clearly hear the other party's voice.
It supports multipoint, which allows you to listen to two communication devices such as smartphones and computers at the same time.
It has a maximum continuous standby time of approximately 165 hours, continuous talk time of approximately 18 hours, and continuous music playback of approximately 21 hours.
You can display the headset's remaining battery level on your computer or smartphone screen.
The connected device must support the battery level display function, and operation is not guaranteed with all devices and apps.
From the QR code in the instruction manual, you can check the easy connection guide that allows even first-time Bluetooth(R) headset users to easily and safely set up.
You can check the status such as power on/off and pairing with Japanese voice guidance.
Please do not use the headset while driving or leaving it in the car. Doing so may cause an accident or fire.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
Feature
Specification
[Maximum number of devices that can be registered] 8 devices, [Multi-point (simultaneous standby)] supported

Ulasan Produk

Tidak ada ulasan