ELECOM Headphones, Headset, with Microphone, Wireless, Bluetooth, 2.4GHz, Omnidirectional, Telework, Web Conference, Noise Reduction, Black

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorBlack
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth standard version5.0
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeAbout 200 hours
Directivity[Microphone] Omnidirectional
Earphone shapeHeadset
Frequency Band (GHz)2.4 obi
Included AccessoriesUSB cable (USB-A to USB Type-C(TM))
Input TerminalUSB Type-C(TM)
Listening Time (hour)[Maximum continuous] Approx. 35
Mass (g)About 153
Modulation MethodFHSS (frequency hopping spread spectrum)
Mounting MethodBoth ears
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions (mm)Approx. 165 x Approx. 70 x Approx. 175
OutputBluetooth power class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyDC5V
Recharging Time (hour)About 3.5
Suitable ModelsSmartphones and tablet computers that support Bluetooth Ver2.1+EDR or later (Windows models, Chromebooks, MacBooks, Androids, iPhones, iPads, etc.) *Operation is not guaranteed for all devices.
Supported Codecs(A2DP)SBC
Talking Time (hour)Approx. 33 (maximum continuous)
Type[Microphone] MEMS type
Various certificationsTELEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overhead binaural headset that delivers clear audio with dual microphone noise reduction. Wireless calls are possible because of the Bluetooth (R) connection, and you can talk even when you are away from your seat during an online meeting. It is a wireless type without a cable that allows you to talk while leaving your desk during an online meeting or while doing other work during a call. This is an overhead type binaural headset that provides a stable fit and reduces fatigue even when used for long periods of time. Equipped with a dual microphone noise reduction function that removes noise by installing both a microphone that picks up ambient noise (environmental sound) and a microphone that picks up your own voice (call sound), so you can hear clear voice with noise removed. tell Adopts soft cushioned ear pads that are comfortable to the touch and reduce stress on the ears. The headband has an adjuster so you can adjust the length to fit your head. Comes with a microphone mute button, so you can switch it so that the other party does not hear this sound during a call. With a button that can answer/end calls and adjust the volume, you can operate the headset without touching the connected device. * Operation is not guaranteed with all devices and applications. Even if there is no battery, it can be wired with the included USB cable. Supports HD Voice, which maximizes the call quality of VoLTE, allowing you to hear the other party's voice clearly. It supports multi-point, which can stand by two communication devices such as smartphones and PCs at the same time. We realize long-time driving of up to about 200 hours of continuous standby, about 33 hours of continuous talk, and about 35 hours of continuous music playback. It is possible to display the remaining battery level of the headset on the smartphone screen. From the QR in the instruction manual, you can check the simple connection guide that allows even first-time users of Bluetooth (R) headsets to easily and safely make settings. *Do not use while driving or leave the headset in the car. Doing so may cause an accident or fire.
Feature
Specification
[Maximum number of devices that can be registered] 8 devices, [Multi-point (simultaneous standby)] supported

Ulasan Produk

Tidak ada ulasan