ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Stereo Earplug Type, Mute Switch, Omnidirectional, for Kids, Both Ears, Low Volume, High Durability, Black

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)1.2
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)100-10,000, [Headphones] 20-20,000
Included AccessoriesEar caps (2 sets of each of 4 sizes: extra small, small, medium, and large; 1 set of extra small size is already attached to the device), instruction manual
Input Sensitivity[Microphone] -42dB±3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)13 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 5
Method[Headphones/Speakers] Dynamic type (stereo)
Microphone MuteIncluded
Microphone PartElectret condenser method
Mounting MethodStereo earplugs type
Outer Dimensions, Width W x Depth D x Height H (mm)Earphone part: Approximately 12.7 x 20.8 x 12.7 (cable not included), remote control part: 7.7 x 41.9 x 6.2
Sound pressure[Output] 85dB
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Great for online learning!
Earphone type that can be stored and carried compactly, and a stereo earplug type earphone with microphone 3.5Φ type equipped with a mute switch that allows you to turn on / off the microphone at hand.
Protects children's ears with a low volume specification (85 dB) that does not make the sound too loud.

Ulasan Produk

Tidak ada ulasan