ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Single Ear Over-the-Head Type, Mute Switch, Omnidirectional, Gaming, Mono, Lightweight, Black

Sebelum PPN:
Rp449.900
Spesifikasi
Arm Length (mm)[Microphone] 159 (length from the center of the rotation axis to the center of the microphone hole)
Cable Length (m)Main unit cable: approx. 1.0, extension cable (included): approx. 1.5
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesExtension cable (approx. 1.5m long)
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)Approx. 33 (Excluding Cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodOne ear overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 133 x 50 x 164 (cable not included)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for voice chat on PlayStation(R)4/5 and NINTENDO SWITCH(TM)! A lightweight, one-ear, small overhead gaming headset that allows you to chat while listening to ambient sounds without blocking both ears. With the inline controller at hand, you can mute the microphone and adjust the volume, and it comes with a convenient 1.5m extension cable that can be used even when you are away from the game console or computer.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (monaural)

Ulasan Produk

Tidak ada ulasan