ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Single Ear Hook Type, Omnidirectional, 1.8m, Telework, Web Conferences, Black

Sebelum PPN:
Rp219.900
Spesifikasi
Arm Length (mm)[Microphone] 110
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)29
Maximum Acceptable Input (mW)[Headphones] 10
MicrophoneElectret condenser method
Microphone MuteNone
Mounting MethodSingle earphone - hook type
Outer Dimensions, Width W x Depth D x Height H (mm)25 x 20 x 127 (excluding hook and cable)
Suitable ModelsSmartphone and tablet with DIA3.5mm4 pole mini jack. Please confirm the latest correspondence information on ELECOM homepage.
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for voice chat on tablet PCs. One-ear ear hook type headset equipped with a 4-pole plug that can be used as it is on smartphones and tablet PCs.
It is easy to use even for first-time users because it can be used immediately by connecting without a driver.
It is a one-ear type that allows you to check the surrounding sounds.
Ear hook type that can be installed compactly.
The ear hook can be attached to either the left or right side, and the angle can be adjusted by bending it freely.
Uses a high-performance noise reduction microphone that makes it difficult to pick up ambient noise.
The flexible arm which can adjust the microphone to the optimum position is adopted.
Comes with a clip that you can keep in your notebook or pocket when not in use.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (monaural)

Ulasan Produk

Tidak ada ulasan